Beli Mata Bor Piramid Nachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- KRISBOW Set Mata Bor Pelubang Kayu Bi-MetalDeskripsi:Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.atribut:
- Application: PVC, Wood, Aliminum and Metal
- Dimensions (mm): 251x199x615
- Size (mm): 19-76
- Sherwood 14-Step Sheet Metal Step DrillDeskripsi:Sherwood 14-Step Sheet Metal Step Drill withatribut:
- Maximum Material Thickness: 3 mm
- Range: 4 to 30 mm
- Ruko Set Mata Bor StepDeskripsi:-With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -Noneatribut:
- Material: High-Speed Steel
- Accessories: None
- Content: 101350-9, 101351, 101352
- Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
- Ruko Set Mata Bor Step SpiralDeskripsi:-Using high-grade material, stable drilling without burdening and chattering is possible.-101050-9E, 101051E, 101052Eatribut:
- Step Width (mm): 4
- FACOM Set Mata Bor Twistatribut:
- Dia. Max: 1-13mm
- Dimension: 190 x 110 x 54
- SUS Step Drills for Screw Thread Pagoda Drill Bits 180° (Mata Bor Pagoda)Deskripsi:- Specially designed drills that are suitable for drilling sink holes for general screws and scoket head cap screw. - Allow for two machining processes accomplished by one process, and provide superior concentricity.atribut:
- Coating Type: Steam Oxide
- Drill Outside Diameter Tolerance: h8
- Material: HSS-High Speed Steel M2
- Point Angle (°): 118.0
- TRUSCO 2 Flute Step Drillatribut:
- Material: SKH-55 (cobalt high-speed steel)
- Number of Steps: 13
- Surface Processing: Titanium coating
- Shank Diameter (mm): 10
- Stage Width (mm): 3.0
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 203
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi shank
- SUS Straight Shank Twist DrillDeskripsi:- Suitable for drilling General Steels, Alloy Steels with hardness under HRC30, Cast Iron and Cast Steel, etc. - Suitable for drilling operations on drilling machines, lathes and bench lathes.atribut:
- Material: HSS (High Speed Steel)
- Diameter Tolerance: h8
- Tip Angle (°): 118
- TRUSCO Step Drill Nice Mighty (Titanium Coating)atribut:
- Material: Cobaltheiss
- Set Contents: Cutting oil
- Layer Width (mm): 5
- Number of Shelves: 5
- Hole Dimensions (Φmm): 4,6,8,10,12
- Surface Treatment: Titanium coating
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shank Diameter (mm): 6.35
- TRUSCO Step Drill Nice Mighty (Titanium Cobalt High Speed Steel)atribut:
- Accessories: Cutting Oil
- Material: SKH-55 (Cobalt High-Speed Steel)
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi Shank
- Shank Diameter (mm): 10
- Surface Processing: Titanium Coating
- monotaro Drill Bit Set Hexagonal Shaft and Step Titanium CoatedDeskripsi:Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High speed steel (HSS)
- Helix Angle: standard
- Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
- Shaft Diameter (Ø mm): 6.35
- Point Angle (Degree): 118
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- Sherwood Sheet Metal Step Drillsatribut:
- Material: High Speed Steel
Daftar Harga Mata Bor Piramid Nachi Terbaru March 2026
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp1.099.900 |
| KRISBOW Set Mata Bor Pelubang Kayu Bi-Metal | Rp1.199.900 |
| KRISBOW Mata Bor Pagoda | Rp53.900 |
| Sherwood 14-Step Sheet Metal Step Drill | Rp969.900 |
| Ruko Set Mata Bor Step | Rp4.199.900 |
| Ruko Set Mata Bor Step Spiral | Rp3.599.900 |
| FACOM Set Mata Bor Twist | Rp6.399.900 |
| SUS Step Drills for Screw Thread Pagoda Drill Bits 180° (Mata Bor Pagoda) | Rp279.900 |
| TRUSCO 2 Flute Step Drill | Rp2.299.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/aiP103059378-5.jpg)







/hpP104700637-1.jpg)


/P102010839-1.jpg)
/P101001035-2.jpg)